Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Sealed, 30mm Bore Dia
Mfr # 6306LLBC3/L627
Zoro # G2655737
product price: $65.25
/ea
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Sealed
- Single Row/Double Row Single Row
- Cage Material Steel
- Seal/Shield Type Double Sealed
- Bore Dia. 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 6306LLBC3/L627
- Zoro # G2655737
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 72 mm |
Width | 19 mm |
Bore Diameter | 30 mm |
Fillet Radius | 1.1 mm |
Outside Diameter | 72 mm |
Outer Ring Width | 19 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6306, Bore Diameter 30 mm, Closure Double Sealed, Outer Ring Width 19 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 2,030 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, HC, 1-7/16 dia, 5777.59lb (HC207-23)
- MCGILL CF Series, Cam Follower, #CF7/8SB (CF7/8SB)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI 1/4 NPT (CA))
- FESTO Shock Absorber DYSC-7-5-Y1F (DYSC-7-5-Y1F)
- NTN NTN 6206LU, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Single Sealed (6206LU)
- NTN NTN 6204ZZNR, RadialDeep Groove Ball Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Double Shielded (6204ZZNR)
- NTN NTN 6001ZZ, RadialDeep Groove Ball Bearing 12 Mm Id X 28 Mm Od X 8 Mm W Double Shielded (6001ZZ)
- NTN NTN 6306ZZ, RadialDeep Groove Ball Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Double Shielded (6306ZZ)
- NTN NTN 63/32, RadialDeep Groove Ball Bearing 32 Mm Id X 75 Mm Od X 20 Mm W Open (63/32)
- NTN Radial Ball Bearing, Shielded, 17mm Bore (6003ZZC3/L627)
- NTN Radial Ball Bearing, Sealed, 40mm Bore Dia (6208LLBC3/L627)
- Ntn Ball Bearings