Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Sealed, 30mm Bore Dia
Mfr # 6006LLBC3/L627
Zoro # G0611721
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Sealed
- Bore Dia. 30 mm
- Seal/Shield Type Double Sealed
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 6006LLBC3/L627
- Zoro # G0611721
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 55 mm |
Width | 13 mm |
Fillet Radius | 1 mm |
Outside Diameter | 55 mm |
Bore Diameter | 30 mm |
Outer Ring Width | 13 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6006, Bore Diameter 30 mm, Closure Double Sealed, Outer Ring Width 13 mm, Outside Diameter 55 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 14,700 N, Fillet Radius 1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Union Elbow, 90 Deg, 1/8 in., TubexTube (KQ2L01-00A)
- MAIN FILTER Hydraulic Filter, replaces PARKER 931413, Pressure Line, 25 micron, Outside-In (MF0058774)
- A1 CARDONE New Power Steering Pump, 96-7923 (96-7923)
- BESTORQ Kevlar V-Belt, 4L740LG (4L740LG)
- NTN Radial Ball Bearing, Shielded, 7mm Bore (627ZZC3/L627)
- NTN Radial Ball Bearing, Sealed, 45mm Bore Dia (6009LLBC3/L627)
- NTN NTN 6309LLUC3/EM, RadialDeep Groove Ball Bearing 45 Mm Id X 100 Mm Od X 25 Mm W Double Sealed (6309LLUC3/EM)
- NTN Deep Groove Ball Bearing, 6224L (6224L)
- NTN Radial Bearing, Double Seal, 40mm Bore (6308LLUC3/L627)
- NTN Radial Ball Bearing, Shielded, 60mm Bore (6312ZZC3/L627)
- FAG BEARINGS FAG 6320, Deep Groove Ball Bear, SRow 140320Mm (6320)
- Ntn Ball Bearings