Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Sealed, 17mm Bore Dia
Mfr # 6303LLBC3/5C
Zoro # G1969493
original price:
$23.85
6% off
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Sealed
- Single Row/Double Row Single Row
- Seal/Shield Type Double Sealed
- Bore Dia. 17 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # 6303LLBC3/5C
- Zoro # G1969493
- UPC # 454735957298
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 47 mm |
Width | 14 mm |
Outer Ring Width | 14 mm |
Outside Diameter | 47 mm |
Bore Diameter | 17 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6303, Bore Diameter 17 mm, Closure Double Sealed, Outer Ring Width 14 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 15,000 N, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/16 Inch Brass Hose Barb Splicer, PK 6 (FBS33-D6)
- FESTO Compact Cylinder ADN-32-50-A-P-A (ADN-32-50-A-P-A)
- TRU-FLATE Coupler Air Line Male 1/4 (13-425)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 7/8 Bore Dia., 25 # of Teeth (40BS25H X 7/8)
- NTN Radial/Deep Groove Ball Brg - 15 Mm Id X 42 Mm Od X 13 Mm W; Double Sealed (6302LLUC3/EM)
- NTN Radial/Deep Groove Ball Brg - 45 Mm Id X 85 Mm Od X 19 Mm W; Double Shielded (6209 ZZ C3)
- NTN Radial Ball Bearing, Shielded, 17mm Bore (6203ZZC3/L627)
- NTN Radial Bearing, Double Seal, 35mm Bore (6007LLUC3/L627)
- NTN RadialDeep Groove Ball Brg 20 Mm Id X 47 Mm Od X 14 Mm W Open, 6204UC3 (6204UC3)
- NTN Radial Ball Bearing, Sealed, 7mm Bore Dia (627LLB/1K)
- NTN Radial/Deep Groove Ball Brg - 15 Mm Id X 35 Mm Od X 11 Mm W; Open (6202UC3)
- Ntn Ball Bearings