Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Sealed, 15mm Bore Dia
Mfr # 6302LLBC3/L627
Zoro # G1702434
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Sealed
- Seal/Shield Type Double Sealed
- Bore Dia. 15 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 6302LLBC3/L627
- Zoro # G1702434
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 42 mm |
Width | 13 mm |
Fillet Radius | 1 mm |
Outer Ring Width | 13 mm |
Bore Diameter | 15 mm |
Outside Diameter | 42 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6302, Bore Diameter 15 mm, Closure Double Sealed, Outer Ring Width 13 mm, Outside Diameter 42 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 15,000 N, Fillet Radius 1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Zinc Anti-Seize Compound/Lube, 8oz. (45008)
- SCHNEIDER ELECTRIC Junction Box (VW3CANTAP2)
- WESTWARD Suction Gun, 14 oz., Clear (15F215)
- GAST Service Kit (K962)
- NTN NTN 6005 2RSNR, RadialDeep Groove Ball Brg 25 Mm Id X 47 Mm Od X 12 Mm W Double Sealed, NTN 6005 2RSNR (6005 2RSNR)
- NTN Medium Size Ball Bearing (6313ZZC3)
- NTN NTN WC87007, RadialDeep Groove Ball Bearing 7 Mm Id X 24 Mm Od X 10319 Mm W Single Seal Single Shield (WC87007)
- NTN NTN 6212ZC3, RadialDeep Groove Ball Bearing 60 Mm Id X 110 Mm Od X 22 Mm W Single Shielded (6212ZC3)
- NTN Radial Bearing, Shield, 0.3750 In. Bore (R6ZZC3/L627)
- NTN NTN 1222, SelfAligning Ball Bearing 110 Mm Id X 200 Mm Od X 38 Mm W Cylindrical Bore Open (1222)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 87501 (87501)
- Ntn Ball Bearings