Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Sealed, 15.875mmBore
Mfr # SC0228LLUC3/L627
Zoro # G2959817
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Sealed
- Seal/Shield Type Double Contact Sealed
- Cage Material Steel
- Bore Dia. 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SC0228LLUC3/L627
- Zoro # G2959817
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.625 in |
Outside Dia. | 1.375 in |
Width | 0.4375 in |
Outer Ring Width | 0.437 in |
Bore Diameter | 5/8 in |
Outside Diameter | 1 3/8 in |
Description
Radial Ball Bearing, Bearing Industry Number 1623, Bore Diameter 5/8 in, Closure Double Sealed, Outer Ring Width 0.437 in, Outside Diameter 1 3/8 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 7,750 N, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X06X06)
- SENQCIA INSPIRE SERIES C2060H Roller Link ASME/ANSI Double Pitch RllrChn, 1-1/2" Pitch, PK5 (C2060RL)
- BESTORQ B39 V Belt, 42 in Outside Length, 5/8 in Top Width, 1 Ribs (B39)
- CHICAGO DIE CASTING 2-3/4 In. x 3/4 In. Single Groove Pulley (275A7)
- NTN Radial Ball Bearing, Sealed, 40mm Bore Dia (6208LLBC3/L627)
- NTN NTN 6308, RadialDeep Groove Ball Bearing 40 Mm Id X 90 Mm Od X 23 Mm W Open (6308)
- NTN RadialDeep Groove Ball Brg 12 Mm Id X 24 Mm Od X 6 Mm W Double Sealed, 6901LU (6901LU)
- NTN Radial/Deep Groove Ball Bearing - 17 Mm Id X 40 Mm Od X 12 Mm W; Double Sealed (6203DDU)
- NTN NTN 6203 2Z, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Double Shielded (6203 2Z)
- NTN Radial Ball Bearing, Shielded, 10mm Bore (6000ZZC3/L627)
- ROLLWAY BEARING Radial Tapered Roller Bearing - Metric, 32015 X (32015 X)
- Ntn Ball Bearings