Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Sealed, 12mm Bore Dia
Mfr # 6001LLBC3/L627
Zoro # G3473915
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Sealed
- Cage Material Steel
- Seal/Shield Type Double Sealed
- Bore Dia. 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 6001LLBC3/L627
- Zoro # G3473915
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 28 mm |
Width | 8 mm |
Outer Ring Width | 8 mm |
Fillet Radius | 0.3 mm |
Outside Diameter | 28 mm |
Bore Diameter | 12 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6001, Bore Diameter 12 mm, Closure Double Sealed, Outer Ring Width 8 mm, Outside Diameter 28 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 6,200 N, Fillet Radius 0.3 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Knob (DX4452147)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566400, Pressure Line, 25 micron, Outside-In (MF0058522)
- ESTWING E1450PVCR 1/4" x 50' PVC / Rubber Hybrid Air Hose with Brass Fittings (E1450PVCR)
- FAG BEARINGS FAG-6200ZR C3, Deep Groove BBear, Single Row 90Mm, 6200ZR C3 (6200ZR C3)
- NTN Radial Ball Bearing, Shield, 7.938mm Bore (608ZZ/7.938PX2/5C)
- NTN Radial/Deep Groove Ball Brg - 0.625 In Id X 1.375 In Od X 0.3437 In W; Double Sealed (R10 2RS)
- NTN R20Z, RadialDeep Groove Ball Brg 125 In Id X 225 In Od X 05 In W Double Shielded (R20Z)
- NTN Radial/Deep Groove Ball Brg - 10 Mm Id X 30 Mm Od X 12.7 Mm W; Single Seal & Single Shield (WC87500/2AS)
- NTN Radial Bearing, Shield, 0.2500 In. Bore (R4ZZC3/2AS)
- NTN Radial/Deep Groove Ball Brg - 30 Mm Id X 62 Mm Od X 16 Mm W; Double Sealed (62062RSC3)
- TRITAN Mast Guide Bearing, 35mm Bore Dia., 3.99-in. Outside Dia., 1.125-in. Width (MG307FFH)
- Ntn Radial Ball Bearings