Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Sealed, 12.7mm Bore
Mfr # 6201LLB/12.7C3/L627
Zoro # G2182756
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Sealed
- Seal/Shield Type Double Sealed
- Bore Dia. 0.5 in
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # 6201LLB/12.7C3/L627
- Zoro # G2182756
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.5 in |
Outside Dia. | 32 mm |
Width | 10 mm |
Outside Diameter | 32 mm |
Outer Ring Width | 10 mm |
Bore Diameter | 12.7 mm |
Description
Radial Ball Bearing, Bearing Industry Number Special, Bore Diameter 12.7 mm, Closure Double Sealed, Outer Ring Width 10 mm, Outside Diameter 32 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 6,750 N, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6304, RadialDeep Groove Ball Bearing 20 Mm Id X 52 Mm Od X 15 Mm W Open (6304)
- BOSTON Bulk Chemical Hose, 1 ID x 25 ft., Purple (H052316-GRN-25)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 26 Stroke - 2 Rod (211407)
- CLIMAX METAL PRODUCTS C192M-32X51 Metric Keyless Locking Assembly (C192M-32X51)
- NTN NTN 6306Z, RadialDeep Groove Ball Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Single Shielded (6306Z)
- NTN Cartridge Bearing, Double Seal, 35mm Bore (63207LLBC3/L627)
- NTN NTN 6003ZZ 2AUI, RadialDeep Groove Ball Brg 17 Mm Id X 35 Mm Od X 10 Mm W Double Shielded, NTN 6003ZZ 2AUI (6003ZZ 2AUI)
- NTN NTN 698ZZ, RadialDeep Groove Ball Bearing 8 Mm Id X 19 Mm Od X 6 Mm W Double Shielded (698ZZ)
- NTN Radial/Deep Groove Ball Brg - 30 Mm Id X 62 Mm Od X 16 Mm W; Double Sealed (62062RSC3)
- NTN Radial/Deep Groove Ball Brg - 0.75 In Id X 1.625 In Od X 0.4375 In W; Double Sealed (R12LLU)
- NTN NTN 6009, RadialDeep Groove Ball Bearing 45 Mm Id X 75 Mm Od X 16 Mm W Open (6009)
- Ntn Radial Ball Bearings