Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Open, 45mm Bore Dia
Mfr # 6209C3
Zoro # G0571471
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Seal/Shield Type Open
- Cage Material Steel
- Bore Dia. 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 6209C3
- Zoro # G0571471
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 45 mm |
Outside Dia. | 85 mm |
Width | 19 mm |
Outside Dia. Tolerance | +0/-0.013mm |
Outside Diameter | 85 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Bore Diameter | 45 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Outer Ring Width | 19 mm |
Fillet Radius | 1.1 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6209, Bore Diameter 45 mm, Closure Open, Outer Ring Width 19 mm, Outside Diameter 85 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Cage Type Pressed, Dynamic Radial Load Capacity 36,000 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 838 mm Outside Length, 13 mm Top Width, 1 Ribs (4L330K)
- PARKER Cartridge Valve, Single PO Check, 8 GPM (CPH104P)
- PRECISION BRAND Hose Clamp, 11/16" to 1-1/2" Dia., PK10 (B16HSP)
- TSUBAKI Sprocket , 50 Chain Size, 21 # of Teeth (50SDS21)
- NTN R14Z, RadialDeep Groove Ball Brg 0875 In Id X 1875 In Od X 05 In W Double Shielded (R14Z)
- NTN Radial/Deep Groove Ball Brg - 20 Mm Id X 47 Mm Od X 15.875 Mm W; Single Seal & Single Shield (87504/2AS)
- NTN Radial/Deep Groove Ball Brg - 35 Mm Id X 62 Mm Od X 14 Mm W; Double Sealed (6007 2RS)
- NTN Radial Bearing, Shield, 0.3750 In. Bore (R6ZZC3/L627)
- NTN NTN 6209, RadialDeep Groove Ball Bearing 45 Mm Id X 85 Mm Od X 19 Mm W Open (6209)
- NTN Radial Ball Bearing, Sealed, 15mm Bore Dia (6002LLBC3/L627)
- SKF Radial Ball Bearing, Shielded, 55mm Bore (6311 2Z JEM)
- Ntn Radial Ball Bearings