Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Open, 30mm Bore Dia
Mfr # 6006C3
Zoro # G3287715
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Seal/Shield Type Open
- Cage Material Steel
- Bore Dia. 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 6006C3
- Zoro # G3287715
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 55 mm |
Width | 13 mm |
Outside Dia. Tolerance | +0/-0.018mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Bore Diameter | 30 mm |
Fillet Radius | 1 mm |
Outside Diameter | 55 mm |
Outer Ring Width | 13 mm |
Outside Diameter Tolerance | +0/-0.018 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6006, Bore Diameter 30 mm, Closure Open, Outer Ring Width 13 mm, Outside Diameter 55 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Cage Type Pressed, Dynamic Radial Load Capacity 14,700 N, Fillet Radius 1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Throttle Lever Assembly, Safety Lock (01953)
- SKF ADAPTER 2-7/16IN SLEEVE (SNW 15X2.7/16)
- MOLON AC Gearmotor, 54 rpm, TENV, 115V (EM5R-56-1M)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.05 in OD (AK2012)
- NTN Radial Ball Bearing, Sealed, 40mm Bore Dia (6208LLBC3/L627)
- NTN NTN 6003ZZ 2AUI, RadialDeep Groove Ball Brg 17 Mm Id X 35 Mm Od X 10 Mm W Double Shielded, NTN 6003ZZ 2AUI (6003ZZ 2AUI)
- NTN NTN 6203LL, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203LL (6203LL)
- NTN Radial/Deep Groove Ball Brg - 35 Mm Id X 72 Mm Od X 17 Mm W; Single Shielded (6207ZC3)
- NTN Radial Ball Bearing, 0.5669 In. W (88016/2AS)
- NTN NTN 6002Z, RadialDeep Groove Ball Bearing 15 Mm Id X 32 Mm Od X 9 Mm W Double Shielded (6002Z)
- FAG BEARINGS 6010 2ZR C3, Deep Groove BBear, Single Row 90Mm (6010 2ZR C3)
- Ntn Radial Ball Bearings