Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Open, 25mm Bore Dia
Mfr # 6305F600
Zoro # G3990402
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Bore Dia. 25 mm
- Seal/Shield Type Open
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 6305F600
- Zoro # G3990402
- Country of Origin France
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 62 mm |
Width | 17 mm |
Outside Dia. Tolerance | +0/-13 micron |
Outer Ring Width | 17 mm |
Fillet Radius | 1.1 mm |
Outside Diameter | 62 mm |
Bore Diameter Tolerance | +0/-10 micron |
Bore Diameter | 25 mm |
Outside Diameter Tolerance | +0/-13 micron |
Description
Radial Ball Bearing, Bearing Industry Number 6305, Bore Diameter 25 mm, Closure Open, Outer Ring Width 17 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application High Heat Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-10 micron, Cage Type Pressed, Dynamic Radial Load Capacity 23,500 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Bearing, 40mm, 49,500 N, Double Shield (5208MFF)
- FESTO Plastic Tubing PUN-6X1-BL (PUN-6X1-BL)
- BESTORQ 1080K7 Micro V Belt, 108 in Pitch Length, 0.98 in Top Width, 7 Ribs (1080K7)
- NUMATICS Swivel, 1/8In NPT, 5/32In Push In (1FPTN5)
- NTN NTN 6312 C3, RadialDeep Groove Ball Bearing 60 Mm Id X 130 Mm Od X 31 Mm W Open (6312 C3)
- NTN NTN 6303ZZ, RadialDeep Groove Ball Bearing 17 Mm Id X 47 Mm Od X 14 Mm W Double Shielded (6303ZZ)
- NTN RadialDeep Groove Ball Brg 20 Mm Id X 52 Mm Od X 15 Mm W Single Sealed, 6304LB (6304LB)
- NTN NTN 6010, RadialDeep Groove Ball Bearing 50 Mm Id X 80 Mm Od X 16 Mm W Open (6010)
- NTN NTN 6003ZZ, RadialDeep Groove Ball Bearing 17 Mm Id X 35 Mm Od X 10 Mm W Double Shielded (6003ZZ)
- NTN NTN 6906, RadialDeep Groove Ball Bearing 30 Mm Id X 47 Mm Od X 9 Mm W Open (6906)
- NSK NSK 6904, 6900 Series Ball Bearing (6904)
- Ntn Ball Bearings