Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Open, 25mm Bore Dia
Mfr # 6305C3
Zoro # G0819786
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Seal/Shield Type Open
- Bore Dia. 25 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # 6305C3
- Zoro # G0819786
- UPC # 454735957434
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 62 mm |
Width | 17 mm |
Outside Dia. Tolerance | +0/-0.013mm |
Outside Diameter | 62 mm |
Fillet Radius | 1.1 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Outer Ring Width | 17 mm |
Bore Diameter | 25 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6305, Bore Diameter 25 mm, Closure Open, Outer Ring Width 17 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Cage Type Pressed, Dynamic Radial Load Capacity 23,500 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain, Riveted, 40-2 ANSI, 10 ft. (40-2RIV)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC41)
- DIXON Industrial Auto, FNPT3/4", Coupler 3/4", BR (6DF6-B)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 7.1" OD (1VP71118)
- NTN Cartridge Bearing, Double Seal, 17mm Bore (63203LLUC3/L627)
- NTN NTN 87008, RadialDeep Groove Ball Bearing 8 Mm Id X 24 Mm Od X 10319 Mm W Single Seal Single Shield (87008)
- NTN R6ZZ C3 5C, RadialDeep Groove Ball Brg 0375 In Id X 0875 In Od X 02812 In W Double Shielded (R6ZZ C3 5C)
- NTN R12ZZ C3 L627, RadialDeep Groove Ball Brg 075 In Id X 1625 In Od X 04375 In W Double Shielded (R12ZZ C3 L627)
- NTN NTN 6203L LB, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203L LB (6203L LB)
- NTN NTN 6204ZZ, RadialDeep Groove Ball Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Double Shielded (6204ZZ)
- NSK NSK 6312, 6300 Series Single Row Deep Groove Ball Bearing (6312)
- Ntn Radial Ball Bearings