Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Open, 20mm Bore Dia
Mfr # 6304C3
Zoro # G3388734
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Cage Material Steel
- Bore Dia. 20 mm
- Seal/Shield Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 6304C3
- Zoro # G3388734
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 52 mm |
Width | 15 mm |
Outside Dia. Tolerance | +0/-0.013mm |
Bore Diameter | 20 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Outside Diameter | 52 mm |
Fillet Radius | 1.1 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outer Ring Width | 15 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6304, Bore Diameter 20 mm, Closure Open, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Cage Type Pressed, Dynamic Radial Load Capacity 17,600 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 1/2HP, 3-Phase Design, CWSE (115743.00)
- BESTORQ Banded Belt, 180 in Outside Length, 1.25 in Top Width, 2 Ribs (2/5V1800)
- DYNABRADE Vanes, PK4 (51926)
- DIVERSITECH Motor Start Capacitor, 110/125 VAC (1000-1200)
- NTN Radial Ball Bearing, Shielded, 12mm Bore (6301ZZC3/L627)
- NTN NTN 6303, RadialDeep Groove Ball Bearing 17 Mm Id X 47 Mm Od X 14 Mm W Open (6303)
- NTN NTN 6307N, RadialDeep Groove Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W Open (6307N)
- NTN NTN 6205 2Z, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Double Shielded (6205 2Z)
- NTN Radial Ball Bearing, Open, 35mm Bore Dia (6307C3)
- NTN NTN R6ZZ, RadialDeep Groove Ball Bearing 0375 In Id X 0875 In Od X 02812 In W Double Shielded (R6ZZ)
- SKF SKF 6010 2Z EXPLORER, Single Row Ball Bearings (6010 2Z EXPLORER)
- Ntn Ball Bearings