Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Open, 10mm Bore Dia
Mfr # 6200C3
Zoro # G1387477
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Seal/Shield Type Open
- Bore Dia. 10 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 6200C3
- Zoro # G1387477
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 30 mm |
Width | 9 mm |
Outside Dia. Tolerance | +0/-0.011mm |
Fillet Radius | 0.6 mm |
Outer Ring Width | 9 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Bore Diameter | 10 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Outside Diameter | 30 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6200, Bore Diameter 10 mm, Closure Open, Outer Ring Width 9 mm, Outside Diameter 30 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Cage Type Pressed, Dynamic Radial Load Capacity 5,650 N, Fillet Radius 0.6 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces ARGO V3052008K4, Pressure Line, 25 micron, Outside-In (MF0579381)
- MARTIN SPROCKET & GEAR Hi-Cap Qd Sheave, 5 5V 630 SK (5 5V 630 SK)
- FESTO Standards-Based Cylinder DSNU-25-25-PPV-A (DSNU-25-25-PPV-A)
- WESTWARD Grease Gun Cylinder, 14 oz. (45FG39)
- NTN NTN 6204ZZNR, RadialDeep Groove Ball Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Double Shielded (6204ZZNR)
- NTN Radial Ball Bearing, Shield, 15.875mm Bore (6203ZZ/15.875C3/L627)
- NTN Radial Ball Bearing, 0.7874 In. W (87506/2AS)
- NTN NTN 6003 2RS, RadialDeep Groove Ball Brg 17 Mm Id X 35 Mm Od X 10 Mm W Double Sealed, NTN 6003 2RS (6003 2RS)
- NTN Radial/Deep Groove Ball Brg - 0.625 In Id X 1.375 In Od X 0.3437 In W; Double Sealed (R10 2RS)
- NTN NTN 6010ZZ, RadialDeep Groove Ball Bearing 50 Mm Id X 80 Mm Od X 16 Mm W Double Shielded (6010ZZ)
- NTN NTN 6002ZZ, RadialDeep Groove Ball Bearing 15 Mm Id X 32 Mm Od X 9 Mm W Double Shielded (6002ZZ)
- Ntn Ball Bearings