Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Nylon, 0.9449 In. W
Mfr # 206TTU
Zoro # G2859805
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Agricultural
- Cage Material Nylon
- Seal/Shield Type Double Sealed
- Bore Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 206TTU
- Zoro # G2859805
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 2.4409 in |
Width | 0.9449 in |
Outside Dia. Tolerance | +0/-0.0005 in |
Outer Ring Width | 0.944 in |
Bore Diameter Tolerance | +/-0.001 in |
Outside Diameter | 2 7/16 in |
Outside Diameter Tolerance | +0/-0.0005 in |
Bore Diameter | 1 in |
Bore Size Tolerance | +/-0.001 in |
Description
Radial Ball Bearing, Bearing Industry Number Special Radial Ball, Bore Diameter 1 in, Closure Double Sealed, Outer Ring Width 0.944 in, Outside Diameter 2 7/16 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Nylon, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +/-0.001 in, Dynamic Radial Load Capacity 4,350 lbf, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Alvania #3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 83" Outside Length, 3/8" Top Width, 1 Ribs (3VX830)
- BRENNAN INDUSTRIES Adapter 1/2" Male O-Ring Boss X 3/4" Female Pipe Swivel, Straight (6900-08-12-O)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116155-00)
- MIDLAND METAL TBolt Hose Clamp, Spring Loaded, 108 Nominal, 425 to 456 ID, 0025 Thickness, 34 Width, 300 (844425)
- NTN R4Z, RadialDeep Groove Ball Brg 025 In Id X 0625 In Od X 0196 In W Double Shielded (R4Z)
- NTN NTN 6005LLB, RadialDeep Groove Ball Bearing 25 Mm Id X 47 Mm Od X 12 Mm W Double Sealed (6005LLB)
- NTN NTN 1210K, SelfAligning Ball Bearing 50 Mm Id X 90 Mm Od X 20 Mm W Tapered Bore Open (1210K)
- NTN NTN 6207ZZ, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Double Shielded (6207ZZ)
- NTN NTN 6200LL, RadialDeep Groove Ball Brg 10 Mm Id X 30 Mm Od X 9 Mm W Double Sealed, NTN 6200LL (6200LL)
- NTN Radial/Deep Groove Ball Brg - 80 Mm Id X 170 Mm Od X 39 Mm W; Open (6316C3)
- NSK NSK-6205DU, 6200 Series Single Row Deep Groove Ball Bearing, 6205DU (6205DU)
- Ntn Ball Bearings