Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Nylon, 0.7350 In. W
Mfr # 204FREN
Zoro # G2202532
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Agricultural
- Seal/Shield Type Double Sealed
- Bore Dia. 0.632 in
- Cage Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 204FREN
- Zoro # G2202532
- UPC # 454735951685
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.632 in |
Outside Dia. | 1.7805 in |
Width | 0.735 in |
Outside Dia. Tolerance | +0/-0.0004 in |
Bore Size Tolerance | +0/-0.001 in |
Bore Diameter Tolerance | +0/-0.001 in |
Bore Diameter | 5/8 in |
Outside Diameter | 1 49/64 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Outer Ring Width | 0.735 in |
Description
Radial Ball Bearing, Bearing Industry Number Special Radial Ball, Bore Diameter 5/8 in, Closure Double Sealed, Outer Ring Width 0.735 in, Outside Diameter 1 49/64 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Nylon, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.001 in, Dynamic Radial Load Capacity 2,860 lbf, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Chemplus EP 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 1,500 psi (TMPL-N-575)
- BESTORQ Aftermarket CARDINAL A22563 Replacement Belt, 3V500 (3V500)
- CAMPBELL HAUSFELD Coupler, Universal, 1/4" Male NPT (MP333600AV)
- FUJI ELECTRIC Regenerative Blower, 173 CFM, 230/460V (VFZ601A-7W)
- NTN Radial/Deep Groove Ball Brg - 17 Mm Id X 47 Mm Od X 14 Mm W; Double Sealed (6303 LLB)
- NTN NTN 6906, RadialDeep Groove Ball Bearing 30 Mm Id X 47 Mm Od X 9 Mm W Open (6906)
- NTN NTN 6305LU, RadialDeep Groove Ball Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Single Sealed (6305LU)
- NTN Radial/Deep Groove Ball Brg - 40 Mm Id X 52 Mm Od X 7 Mm W; Open (6808)
- NTN NTN 6000LLU, RadialDeep Groove Ball Bearing 10 Mm Id X 26 Mm Od X 8 Mm W Double Sealed (6000LLU)
- NTN NTN 6203LBZ 15.875 9B, RadialDeep Groove Ball Brg15875 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203LBZ 15875 9B (6203LBZ 15.875 9B)
- NSK NSK-6002ZZ, 6000 Series Single Row Deep Groove Ball Bearing, 6002ZZ (6002ZZ)
- Ntn Radial Ball Bearings