Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Nylon, 0.7200 In. W
Mfr # 203RRAR10
Zoro # G3136235
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Agricultural
- Single Row/Double Row Single Row
- Cage Material Nylon
- Seal/Shield Type Double Sealed
- Bore Dia. 0.635 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 203RRAR10
- Zoro # G3136235
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.635 in |
Outside Dia. | 1.5748 in |
Width | 0.72 in |
Outside Dia. Tolerance | +0/-0.0005 in |
Bore Size Tolerance | +0/-0.0003 in |
Outer Ring Width | 0.72 in |
Outside Diameter Tolerance | +0/-0.0005 in |
Bore Diameter | 5/8 in |
Outside Diameter | 1 9/16 in |
Bore Diameter Tolerance | +0/-0.0003 in |
Description
Radial Ball Bearing, Bearing Industry Number Special Radial Ball, Bore Diameter 5/8 in, Closure Double Sealed, Outer Ring Width 0.72 in, Outside Diameter 1 9/16 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Nylon, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.0003 in, Dynamic Radial Load Capacity 2,160 lbf, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Polyrex EM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Ac Drive 22BD6P0N104 (22B-D6P0N104)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.50" OD (CA0450X100KW)
- GATES Poly Chain GT Carbon Belts, 14MGT-2100-20 (14MGT-2100-20)
- CONTINENTAL 3/4" x 10' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-10-11)
- NTN NTN 6000Z, RadialDeep Groove Ball Brg 10 Mm Id X 26 Mm Od X 8 Mm W Double Shielded, NTN 6000Z (6000Z)
- NTN Radial/Deep Groove Ball Brg - 17 Mm Id X 40 Mm Od X 14.288 Mm W; Single Seal & Single Shield (87503 C3/2A)
- NTN Radial Bearing, Double Seal, 30mm Bore (6306LLUC3/L627)
- NTN Radial Ball Bearing, Sealed, 17mm Bore Dia (6303LLBC3/5C)
- NTN NTN R12ZZ, RadialDeep Groove Ball Bearing 075 In Id X 1625 In Od X 04375 In W Double Shielded (R12ZZ)
- NTN NTN 6201ZZ, RadialDeep Groove Ball Bearing 12 Mm Id X 32 Mm Od X 10 Mm W Double Shielded (6201ZZ)
- TRITAN Radial Ball Bearing, PS, 40mm, 61808-2RS (61808 2RS PRX)
- Ntn Radial Ball Bearings