Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, Nylon, 0.7000 In. W
Mfr # 205RHN
Zoro # G0559291
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Agricultural
- Single Row/Double Row Single Row
- Bore Dia. 0.751 in
- Seal/Shield Type Single Sealed
- Cage Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 205RHN
- Zoro # G0559291
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.751 in |
Outside Dia. | 2.0472 in |
Width | 0.7 in |
Outside Dia. Tolerance | +0/-0.0005 in |
Bore Size Tolerance | +0/-0.001 in |
Bore Diameter Tolerance | +0/-0.001 in |
Outside Diameter Tolerance | +0/-0.0005 in |
Outer Ring Width | 0.7 in |
Outside Diameter | 2 3/64 in |
Bore Diameter | 3/4 in |
Description
Radial Ball Bearing, Bearing Industry Number Special Radial Ball, Bore Diameter 3/4 in, Closure Single Sealed, Outer Ring Width 0.7 in, Outside Diameter 2 3/64 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Nylon, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.001 in, Dynamic Radial Load Capacity 3,150 lbf, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Rust Preventative
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty, #BHA1616ZOH (BHA1616ZOH)
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Steel, PK2 (5ZVJ0)
- TOMPKINS Hydraulic Fitting-Flange20FL C62 SPLIT FLANGE KIT (SFXK-20-KIT)
- ORS Deep Groove Ball Bearing, 35mmBore, 62mm, Bore Dia.: 35mm (6007 2RS NR C3 G93)
- NTN UL206102, Ball Insert Brg 11875 In Id X 24409 In Od X 19055 In W, Eccenctric Collar (UL206-102)
- NTN NTN 6314ZZ, RadialDeep Groove Ball Bearing 70 Mm Id X 150 Mm Od X 35 Mm W Double Shielded (6314ZZ)
- NTN JEL206103C3L0 14, Ball Insert Brg 1125 In Id X 24409 In Od X 14055 In W Eccenctric Collar (JEL206-103C3/L0 14)
- NTN NTN R12ZZ, RadialDeep Groove Ball Bearing 075 In Id X 1625 In Od X 04375 In W Double Shielded (R12ZZ)
- NTN Radial Bearing, Sealed, 1.2500 In. Bore (R20LL/2AS)
- NTN RadialDeep Groove Ball Brg 30 Mm Id X 72 Mm Od X 19 Mm W Double Sealed, 6306 LLU2AU1 (6306 LLU/2AU1)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 30mm Bore Dia., 62mm Outside Dia., 16mm Width (6206 2RSNR/C3 PRX)
- Ntn Ball Bearings