Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, 1.0630 In. W
Mfr # 88508/2AS
Zoro # G6717715
product price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Agricultural
- Single Row/Double Row Single Row
- Seal/Shield Type Double Sealed
- Cage Material Steel
- Bore Dia. 1.5748 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 88508/2AS
- Zoro # G6717715
- UPC # 454735959087
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1.5748 in |
Outside Dia. | 3.1496 in |
Width | 1.063 in |
Outside Dia. Tolerance | +0/-0.0005 in |
Bore Diameter Tolerance | +0/-0.0004 in |
Outside Diameter | 80 mm |
Bore Size Tolerance | +0/-0.0004 in |
Bore Diameter | 40 mm |
Fillet Radius | 1 mm |
Outside Diameter Tolerance | +0/-0.0005 in |
Outer Ring Width | 21 mm |
Description
Radial Ball Bearing, Bearing Industry Number Special Radial Ball, Bore Diameter 40 mm, Closure Double Sealed, Outer Ring Width 21 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.0004 in, Cage Type Pressed, Dynamic Radial Load Capacity 29,100 N, Fillet Radius 1 mm, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ H Timing Belts (585H200)
- COXREELS EZ-P-LP-450-HV Safety Series Spring Rewind Hi-Vis Hose Reel (EZ-P-LP-450-HV)
- BISON GEAR & ENGINEERING DC Gearmotor, 185 RPM, 90V (011-190-0010)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (srv390-12-100 sst)
- NTN NTN 6312ZZ, RadialDeep Groove Ball Bearing 60 Mm Id X 130 Mm Od X 31 Mm W Double Shielded (6312ZZ)
- NTN NTN 6204ZZ, RadialDeep Groove Ball Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Double Shielded (6204ZZ)
- NTN NTN 88507, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 25 Mm W Double Sealed (88507)
- NTN R20Z, RadialDeep Groove Ball Brg 125 In Id X 225 In Od X 05 In W Double Shielded (R20Z)
- NTN NTN 6307ZC3, RadialDeep Groove Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W Single Shielded (6307ZC3)
- NTN Radial/Deep Groove Ball Bearing - 40 Mm Id X 80 Mm Od X 18 Mm W; Open (6208C C3)
- FAG BEARINGS FAG 6213 2ZR C3, Deep Groove Ball Bear, SRow 90140Mm (6213 2ZR C3)
- Ntn Ball Bearings