Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, 0.7874 In. W
Mfr # 87506/2AS
Zoro # G3324745
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Agricultural
- Single Row/Double Row Single Row
- Bore Dia. 1.1811 in
- Seal/Shield Type Single Sealed, Single Shielded
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 87506/2AS
- Zoro # G3324745
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1.1811 in |
Outside Dia. | 2.4409 in |
Width | 0.7874 in |
Outside Dia. Tolerance | +0/-0.0005 in |
Outside Diameter | 62 mm |
Fillet Radius | 1 mm |
Outer Ring Width | 16 mm |
Bore Diameter | 30 mm |
Bore Size Tolerance | +0/-0.0004 in |
Outside Diameter Tolerance | +0/-0.0005 in |
Bore Diameter Tolerance | +0/-0.0004 in |
Description
Radial Ball Bearing, Bearing Industry Number Special Radial Ball, Bore Diameter 30 mm, Closure Single Shielded, Outer Ring Width 16 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.0004 in, Cage Type Pressed, Dynamic Radial Load Capacity 19,600 N, Fillet Radius 1 mm, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Motor (MC024500IP)
- ARROW PNEUMATICS Pressure Switch, 1/4" (PDA4)
- GATES JIC PLUG AND CAP KIT (85003)
- U.S. MOTORS Motor, 1/4 HP, 48XY Frame, Single Phase (1004)
- NTN Radial/Deep Groove Ball Brg - 40 Mm Id X 52 Mm Od X 7 Mm W; Open (6808)
- NTN Cartridge Bearing, Double Seal, 17mm Bore (63203LLUC3/L627)
- NTN NTN 608LLU, RadialDeep Groove Ball Bearing 8 Mm Id X 22 Mm Od X 7 Mm W Double Sealed (608LLU)
- NTN NTN 6306LU, RadialDeep Groove Ball Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Single Sealed (6306LU)
- NTN Radial Bearing, Double Seal, 35mm Bore (6307LLUC3/L627)
- NTN NTN 6313, RadialDeep Groove Ball Bearing 65 Mm Id X 140 Mm Od X 33 Mm W Open (6313)
- FAFNIR Ball Bearings, #W208PP (W208PP)
- Ntn Radial Ball Bearings