Shop All Radial Ball Bearings
Ntn
Radial Ball Bearing, 0.6100 In. W
Mfr # 204BBAR
Zoro # G0459672
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Agricultural
- Single Row/Double Row Single Row
- Seal/Shield Type Double Sealed
- Cage Material Steel
- Bore Dia. 0.7504 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 204BBAR
- Zoro # G0459672
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.7504 in |
Outside Dia. | 1.7805 in |
Width | 0.61 in |
Outside Dia. Tolerance | +0/-0.0004 in |
Outer Ring Width | 0.61 in |
Bore Diameter | 3/4 in |
Outside Diameter | 1 49/64 in |
Bore Diameter Tolerance | +0/-0.0004 in |
Outside Diameter Tolerance | +0/-0.0004 in |
Bore Size Tolerance | +0/-0.0004 in |
Description
Radial Ball Bearing, Bearing Industry Number Special Radial Ball, Bore Diameter 3/4 in, Closure Double Sealed, Outer Ring Width 0.61 in, Outside Diameter 1 49/64 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.0004 in, Dynamic Radial Load Capacity 2,880 lbf, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material SRI 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,175 Nameplate RPM, 230/460V AC, 213T Frame (00312ET3ECT213T-W22)
- DDS Shaft Seal, 85mm I. D., 130mm O. D., 10mm W (8513010SC)
- DIXON Preformed Band Clamp, K SS, 1-1/2" (KS6)
- DDS Shaft Seal, 8 x 24 x 4 mm., SC, Nitrile Rubber (8247SC)
- NTN NTN R16LLB, RadialDeep Groove Ball Bearing 1 In Id X 2 In Od X 05 In W Double Sealed (R16LLB)
- NTN RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, 6203LLUV195 (6203LLUV195)
- NTN R2ZZA3E, RadialDeep Groove Ball Brg 0125 Id X 0375 Od X 01562 W Removable Dbl Shield (R2ZZA/3E)
- NTN NTN 6307Z, RadialDeep Groove Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W Single Shielded (6307Z)
- NTN Radial/Deep Groove Ball Brg - 70 Mm Id X 150 Mm Od X 63.5 Mm W; Double Shielded (63314Z)
- NTN Radial Ball Bearing, 0.9449 In. W (88506/2AS)
- NSK NSK 6318ZZ, 6300 Series Single Row Deep Groove Ball Bearing (6318ZZ)
- Ntn Radial Ball Bearings