Shop All Radial Ball Bearings
Ntn
R8DD, RadialDeep Groove Ball Brg 05 In Id X 1125 In Od X 03125 In W Double Sealed
Mfr # R8DD
Zoro # G908201995
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 68 mm
- Width 19 mm
- Dynamic Load Capacity 65500 N
- Type Round Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # R8DD
- Zoro # G908201995
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 68 mm |
Width | 19 mm |
Details
Dynamic Load Capacity | 65500 N |
Type | Round Bore |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Economair Seal Kit, RK2420-12 (RK2420-12)
- ZORO SELECT B61 Outside64.0 Pitch62.8 (42W421)
- CARLISLE CC720S Dry Can Belt (CC720S)
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S23AJDA032A)
- NTN Radial Ball Bearing, Shielded, 7mm Bore (627ZZC3/L627)
- NTN Radial/Deep Groove Ball Bearing - 30 Mm Id X 72 Mm Od X 19 Mm W; Double Shielded (6306 ZNR C3)
- NTN NTN 625, RadialDeep Groove Ball Bearing 5 Mm Id X 16 Mm Od X 5 Mm W Open (625)
- NTN R14Z, RadialDeep Groove Ball Brg 0875 In Id X 1875 In Od X 05 In W Double Shielded (R14Z)
- NTN NTN 2211, SelfAligning Ball Bearing 55 Mm Id X 100 Mm Od X 25 Mm W Cylindrical Bore Open (2211)
- NTN Radial/Deep Groove Ball Brg - 15 Mm Id X 35 Mm Od X 12.7 Mm W; Single Seal & Single Shield (87502)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 6262RS (626-2RS)
- Ntn Ball Bearings