Shop All Pillow Block Bearings
Ntn
PillowBlock TappedBase Bearing, Ball, 3/4"
Mfr # SUCPA204-12
Zoro # G2823502
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # SUCPA204-12
- Zoro # G2823502
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 3/4 in |
Overall Width | 1.496 in |
Dimension H | 33.3 mm |
Dimension E | 2 11/64 in |
Dimension S | 12.7 mm |
Dimension L | 73 mm |
Dimension H1 | 11 mm |
Dimension J | 50.8 mm |
Dimension H2 | 65 mm |
Overall Length | 2.874 in |
Overall Height | 2.559 in |
Bolt Size | M8 |
Dimension A | 38 mm |
Base Height | 0.433 in |
Inner Ring Width | 1.22 in |
Mounting Bolt Size | M8 |
Mount Hole Size | M8 |
Bore Diameter | 3/4 in |
Base Width | 1.496 in |
Mount Hole Center-to-Center Length | 2 in |
Center Height | 1 19/64 in |
Description
Pillow Block Bearing, Base Height 0.433 in, Base Width 1.496 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 19/64 in, Closure Double Sealed, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 2 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Bushing Permanent (TTC410007G)
- ZOELLER SINK PUMP SYSTM 13HP (1104-0082)
- D&D 30" Outside Length, 3/8" Top Width, 1 Ribs (3VX300)
- IKO Cam Follower, Inch - Heavy Duty, #CRH24VBUU (CRH24VBUU)
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UCP-3/4MFG1)
- NTN Pillow Block Bearing, Ball, 1-5/16" Bore (UCPL-1.5/16M)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCPL-1.7/16M)
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UELPL-3/4M)
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UELP-3/4M)
- NTN Pillow Block Bearing, Ball, 3" Bore (UCP-3M)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UCP206-104D1)
- Ntn Pillow Block & Flange Bearings