Shop All Pillow Block Bearings
Ntn
PillowBlock TapdBase Bearing, Ball, 1-3/16
Mfr # SUCPA206-19
Zoro # G1383015
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
- Bolt Hole Center-to-Center 76.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # SUCPA206-19
- Zoro # G1383015
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 3/16 in |
Dimension L | 102 mm |
Bolt Size | M10 |
Overall Length | 4.015 in |
Dimension A | 38 mm |
Dimension H2 | 86 mm |
Dimension E | 2 11/64 in |
Overall Width | 1.496 in |
Dimension S | 15.9 mm |
Dimension H | 42.9 mm |
Dimension H1 | 12 mm |
Overall Height | 3.385 in |
Dimension J | 76.2 mm |
Mount Hole Center-to-Center Length | 3 in |
Base Height | 0.472 in |
Center Height | 1 11/16 in |
Inner Ring Width | 1.5 in |
Base Width | 1.496 in |
Bore Diameter | 1 3/16 in |
Mounting Bolt Size | M10 |
Mount Hole Size | M10 |
Description
Pillow Block Bearing, Base Height 0.472 in, Base Width 1.496 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Double Sealed, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Exhaust Coupler 1/4" Body 1/4" FPT 5-in-1 (CO 150USE)
- GATES Metric-Power V-Belts, XPA2732 (XPA2732)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B52SDS (2B52SDS)
- TOMPKINS Hydraulic Fitting-Steel12MOR-12MOR ADJ (6403-NWO-12-12)
- NTN Pillow Block Bearing, Ball, 5/8" Bore (UCPL-5/8M)
- NTN Pillow Block Bearing, Ball, 1-7/8" Bore (UELPL-1.7/8M)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCP206-103D1)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (ARP-1.1/4S)
- NTN Pillow Block Bearing, Ball, 2-15/16" Bore (UCPL-2.15/16M)
- NTN Mounted Unit Cast Iron (UCP204-20)
- TRITAN Pillow Block Bearing, Ball, 5/8" Bore (SAP202-10G)
- Ntn Pillow Block Bearings