Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 7/8" Bore
Mfr # UCP205-014D1
Zoro # G3240474
product price: $59.65
/ea
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 7/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCP205-014D1
- Zoro # G3240474
- UPC # 454735950305
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 7/8 in |
Dimension H2 | 2 25/32 in |
Dimension H | 1 7/16 in |
Overall Width | 1.5 in |
Dimension B | 1 11/32 in |
Dimension J | 4 1/8 in |
Dimension S | 9/16 in |
Overall Height | 2.795 in |
Overall Length | 5.511 in |
Dimension H1 | 19/32 in |
Dimension L | 5 1/2 in |
Bolt Size | 3/8 in |
Dimension E | 4 in |
Dimension N | 1/2 in |
Dimension A | 1 1/2 in |
Mount Hole Center-to-Center Length | 4 1/8 in |
Mount Hole Size | 0.512 in x 0.63 in |
Inner Ring Width | 1.342 in |
Center Height | 1 27/64 in |
Base Height | 0.59 in |
Base Width | 1.496 in |
Mounting Bolt Size | M10 |
Bore Diameter | 7/8 in |
Description
Pillow Block Bearing, Base Height 0.59 in, Base Width 1.496 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 7/8 in, Bore Type Cylindrical, Center Height 1 27/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.795 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L290 (4L290)
- D&D 104" Outside Length, 1/2" Top Width, 1 Ribs (A102/4L1040)
- ORS Ball Bearing, 60mm Bore, 130mm, Sealed (6312 2RS C3 G93)
- DEUBLIN Union 1 NPT RH (1690-000-115)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCP-1.3/16M)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCPX-2.7/16M)
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UCP-3/4M)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UCPX-2.3/16M)
- NTN Pillow Block Bearing, Ball, 15/16" Bore (UCP-15/16M)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCPL-1.3/16M)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1-1/2 IN. WIDE SET SCREW PILLOW BLOCK (UCP208-24)
- Ntn Pillow Block Bearings