Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 7/8" Bore
Mfr # UCP-7/8M
Zoro # G2438527
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 7/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # UCP-7/8M
- Zoro # G2438527
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 7/8 in |
Overall Width | 1.5 in |
Dimension N | 7/16 in |
Dimension H | 1 7/16 in |
Dimension H2 | 2 25/32 in |
Dimension S | 9/16 in |
Bolt Size | 3/8 in |
Dimension J | 4 1/8 in |
Dimension B | 1 11/32 in |
Dimension D | 7/8 in |
Dimension A | 1 1/2 in |
Overall Length | 5.5 in |
Dimension L | 5 1/2 in |
Overall Height | 2.779 in |
Dimension H1 | 19/32 in |
Base Width | 1.5 in |
Inner Ring Width | 1.342 in |
Base Height | 0.594 in |
Center Height | 1 27/64 in |
Mount Hole Size | 0.437 in x 0.811 in |
Mounting Bolt Size | M10 |
Bore Diameter | 7/8 in |
Mount Hole Center-to-Center Length | 4 1/8 in |
Description
Pillow Block Bearing, Base Height 0.594 in, Base Width 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 7/8 in, Bore Type Cylindrical, Center Height 1 27/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.779 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PRIME BAND METRIC Banded Belt, SPA2, 466 x 1832mm PL, 3 Band (3/SPA1832)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, Meter-In, 1/4" x 1/8" Male NPT (NSC1/4-N1-I)
- K-TOOL INTERNATIONAL K-Tool 1/4 X 25' Recoil Air Hose Nylon Yellow (KTI-71025)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 1/2-14 NPT (1AA8PS8)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCPX08-108D1)
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UCP-3/4MFG1)
- NTN Pillow Block Bearing, Ball, 2-3/8" Bore (UELPL-2.3/8M)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCP207-107D1)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCP212-207D1)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UELPL208-108D1W3)
- SEALMASTER Gen Gold Skwezloc, #NP12TC (NP12TC)
- Ntn Pillow Block & Flange Bearings