Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 5/8" Bore
Mfr # UELPL-5/8M
Zoro # G2754561
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 5/8 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UELPL-5/8M
- Zoro # G2754561
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 5/8 in |
Overall Height | 2.125 in |
Dimension D | 5/8 in |
Bolt Size | 3/8 in |
Dimension H2 | 2 1/8 in |
Overall Length | 4.75 in |
Dimension B | 1 469/1000 in |
Dimension H1 | 1/2 in |
Overall Width | 1.375 in |
Dimension N | 7/16 in |
Dimension J | 3 5/8 in |
Dimension L | 4 3/4 in |
Dimension A | 1 3/8 in |
Dimension H | 1 1/16 in |
Dimension S | 61/125 in |
Mount Hole Center-to-Center Length | 3 5/8 in |
Mounting Bolt Size | 3/8 in |
Center Height | 1 1/16 in |
Bore Diameter | 5/8 in |
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 1/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Length 3 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.125 in, Overall Length 4.75 in, Overall Width 1.375 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REXNORD Omega E Series Tire Coupling Element, E20 Coupling, 184 mm OD, 6600 rpm Max, Urethane (7300030)
- MILTON G Style Industrial Plug, 1/2" MNPT (S-1817)
- PROLUBE Flexible Grease Hose, 12", 3500 psi (43624)
- ARO Filter/Regulator, 8.15 In. H, 2.20 In. W (P39234-600)
- NTN Pillow Block Bearing, Ball, 30mm Bore (UCP-30)
- NTN Pillow Block Bearing, Ball, 20mm Bore (UCP-20)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCPX-1.3/16M)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UCPX-2.3/16M)
- NTN Mounted Unit Cast Iron (UCP209-111)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCPL-1.3/16M)
- TIMKEN TRB Pillow Block Assembly, E-4BF-TRB-2 3/16-ECC (E-4BF-TRB-2 3/16-ECC)
- Ntn Pillow Block Bearings