Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 5/8" Bore
Mfr # UCPL-5/8M
Zoro # G0406804
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # UCPL-5/8M
- Zoro # G0406804
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 5/8 in |
Bolt Size | 3/8 in |
Dimension S | 29/64 in |
Overall Height | 2.126 in |
Dimension B | 1 5/64 in |
Overall Length | 4.752 in |
Dimension N | 7/16 in |
Dimension L | 4 3/4 in |
Dimension D | 5/8 in |
Dimension H1 | 1/2 in |
Dimension J | 3 5/8 in |
Dimension H | 1 1/16 in |
Dimension H2 | 2 1/8 in |
Dimension A | 1 3/8 in |
Overall Width | 1.375 in |
Base Height | 0.5 in |
Bore Diameter | 5/8 in |
Mount Hole Size | 0.437 in x 0.874 in |
Center Height | 1 1/16 in |
Base Width | 1.374 in |
Mounting Bolt Size | M10 |
Inner Ring Width | 1.078 in |
Mount Hole Center-to-Center Length | 3 5/8 in |
Description
Pillow Block Bearing, Base Height 0.5 in, Base Width 1.374 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 1/16 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 7,800 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 3 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.126 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P174292, Pressure Line, 10 micron (ZX-P174292)
- D&D Belt, VS, 1.187 x 36.9in OC (1922V363)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCFU-1.1/2M)
- DIXON BossClamp4Bolt, 4IR, 2.5", 3-4/64"-3-32/64" (350)
- NTN Pillow Block Bearing, Ball, 1/2" Bore (UCPL-1/2M)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UELP-1.15/16M)
- NTN Pillow Block Bearing, Ball, 1-7/8" Bore (UELPL-1.7/8M)
- NTN Mounted Unit Cast Iron (UCP207-106D1 1-3/8)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCPL-2.7/16M)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCP-1.1/2M)
- DODGE P2B-E-203R Type E-Xtra (023011)
- Ntn Pillow Block & Flange Bearings