Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 5/8" Bore
Mfr # UCP202-010D1
Zoro # G0530144
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCP202-010D1
- Zoro # G0530144
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 5/8 in |
Overall Height | 2.44 in |
Dimension H2 | 2 7/16 in |
Dimension H | 1 3/16 in |
Overall Width | 1.5 in |
Dimension S | 1/2 in |
Overall Length | 5 in |
Dimension N | 1/2 in |
Dimension B | 1 441/2000 in |
Dimension H1 | 9/16 in |
Dimension A | 1 1/2 in |
Dimension L | 5 in |
Bolt Size | 3/8 in |
Dimension J | 3 3/4 in |
Mounting Bolt Size | M10 |
Bore Diameter | 5/8 in |
Base Width | 1.496 in |
Center Height | 1 3/16 in |
Base Height | 0.551 in |
Mount Hole Center-to-Center Length | 3 47/64 in |
Mount Hole Size | 0.512 in x 0.63 in |
Inner Ring Width | 1.22 in |
Description
Pillow Block Bearing, Base Height 0.551 in, Base Width 1.496 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 3/16 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 10,000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 3 47/64 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Tube Cap, 1/4 in., Tube (KQ2C07-00A)
- BESTORQ Kevlar V-Belt, 4L230LG (4L230LG)
- DUROMAX 4 in. x 20 ft. Water Pump Suction Hose, PVC (XPH0420S)
- UNITED SALES Hex Conveyor Bearing, 7/16 In., 1.502 In. (CB-157H10)
- NTN Pillow Block Bearing, Ball, 1/2" Bore (UCP201-008D1)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCPX-2.7/16M)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (SUCP207-23)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCPL-1.11/16M)
- NTN Pillow Block Bearing, Ball, 1" Bore (SUCPPL205-16)
- NTN Pillow Block Bearing, Ball, 7/8" Bore (UCP-7/8M)
- FAFNIR Wide Inner Ring And Housed Units, Ball Pillow Block Housed Unit (YAS1SGT)
- Ntn Pillow Block Bearings