Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 5/8" Bore
Mfr # UCP-5/8M
Zoro # G0994822
original price:
$87.37
5% off
new price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCP-5/8M
- Zoro # G0994822
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 5/8 in |
Overall Length | 5 in |
Overall Height | 2.437 in |
Overall Width | 1.5 in |
Bolt Size | 3/8 in |
Base Width | 1.5 in |
Bore Diameter | 5/8 in |
Mount Hole Center-to-Center Length | 3 5/8 in |
Mount Hole Size | 0.437 in x 0.874 in |
Base Height | 0.563 in |
Mounting Bolt Size | M10 |
Center Height | 1 3/16 in |
Inner Ring Width | 1.078 in |
Description
Pillow Block Bearing, Base Height 0.563 in, Base Width 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 3/16 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 7,800 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 3 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.437 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, XL, 90 Teeth, Length 18.0 In (1DHG1)
- PREVOST 3/8" FNPT Steel Tapered Female Threaded Plug (URP 086202)
- PARKER Check Valve, 1.71" L x 0.88" W x 0.88" H (DT-500-MOMF-5)
- ZORO SELECT FHP Sheave, 2BK120 x 1-7/16 (2BK1201716)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCP-1.1/2MFG1)
- NTN Pillow Block Bearing, Ball, 1-3/4" Bore (UCPX-1.3/4M)
- NTN Pillow Block Bearing, Ball, 1-7/8" Bore (UELPL-1.7/8M)
- NTN Pillow Block Bearing, Ball, 1" Bore (UCPX05-100D1)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UELPL208-108D1W3)
- NTN Pillow Block Bearing, 1" Bore, SS/SS (SUCP205-16CCFG1)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/4" Bore (NPL-28)
- Ntn Pillow Block Bearings