Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 5/8" Bore
Mfr # ARP-5/8
Zoro # G1091605
original price:
$37.95
7% off
new price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # ARP-5/8
- Zoro # G1091605
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 5/8 in |
Overall Width | 1.5 in |
Overall Height | 2.437 in |
Bolt Size | 3/8 in |
Overall Length | 5 in |
Base Height | 0.563 in |
Base Width | 1.5 in |
Inner Ring Width | 0.885 in |
Mount Hole Size | 0.437 in x 0.874 in |
Mounting Bolt Size | M10 |
Mount Hole Center-to-Center Length | 3 5/8 in |
Center Height | 1 3/16 in |
Bore Diameter | 5/8 in |
Description
Pillow Block Bearing, Base Height 0.563 in, Base Width 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 3/16 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 7,500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 3 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.437 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 308 RE BELT)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-3/16 Bore Dia., (60B14F-1C)
- CONTINENTAL CONTITECH 4/3VX800 Banded Cogged V-Belt, 80" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX800)
- B B MANUFACTURING 924-3P-15, Timing Belt, Neoprene, Fiberglass (924-3P-15)
- NTN Pillow Block Bearing, Ball, 5/8" Bore (UCP202-010D1)
- NTN Pillow Block Bearing, Ball, 1" Bore (UCPL-1M)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCPX-1.1/2M)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UELPL-1.1/4M)
- NTN Pillow Block Bearing, Ball, 1-5/8" Bore (UCP-1.5/8M)
- NTN Pillow Block Bearing, Ball, 2-3/8" Bore (UCP-2.3/8M)
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore (HCPK207-20)
- Ntn Pillow Block Bearings