Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 35mm Bore
Mfr # UCP-35
Zoro # G5132233
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 35 mm
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCP-35
- Zoro # G5132233
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 35 mm |
Overall Height | 92.9 mm |
Overall Width | 47.6 mm |
Bolt Size | 1/2 in |
Overall Length | 166.7 mm |
Center Height | 47.5 mm |
Mounting Bolt Size | M12 |
Inner Ring Width | 42.9 mm |
Base Width | 47.6 mm |
Base Height | 18.3 mm |
Mount Hole Size | 14.3 mm x 24.6 mm |
Mount Hole Center-to-Center Length | 130.2 mm |
Bore Diameter | 35 mm |
Description
Pillow Block Bearing, Base Height 18.3 mm, Base Width 47.6 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height 47.5 mm, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,200 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Mount Hole Center-to-Center Length 130.2 mm, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 92.9 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-668)
- LINCOLN Battery Charger, 20V, 6-19/64", 4-39/64" (1875A)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (3N695)
- POWERFLITE B32 35" Outside Length, 21/32" Top Width, 1 Ribs (B32-2)
- NTN Pillow Block Bearing, Ball, 2-3/8" Bore (UCP-2.3/8M)
- NTN Pillow Block Bearing, Ball, 1/2" Bore (UCPL-1/2M)
- NTN Pillow Block Bearing, Ball, 2-11/16" Bore (UCPX-2.11/16M)
- NTN Pillow Block Bearing, Ball, 1-7/8" Bore (UCP-1.7/8M)
- NTN Pillow Block Bearing, Ball, 1" Bore (UELP-1M)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCP209-111D1)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCPX06-103D1)
- Ntn Pillow Block Bearings