Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 3/4" Bore
Mfr # UELPL204-012D1W3
Zoro # G2929473
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3/4 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UELPL204-012D1W3
- Zoro # G2929473
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 3/4 in |
Dimension L | 5 in |
Dimension H1 | 9/16 in |
Overall Height | 2.519 in |
Bolt Size | 3/8 in |
Overall Length | 5 in |
Overall Width | 1.5 in |
Dimension A | 1 1/2 in |
Dimension H2 | 2 17/32 in |
Dimension J | 3 3/4 in |
Dimension H | 1 1/4 in |
Dimension S | 673/1000 in |
Dimension N | 1/2 in |
Bore Diameter | 3/4 in |
Center Height | 1 1/4 in |
Mount Hole Center-to-Center Length | 3 47/64 in |
Base Width | 1.496 in |
Mounting Bolt Size | M10 |
Mount Hole Size | 0.512 in x 0.63 in |
Base Height | 0.551 in |
Description
Pillow Block Bearing, Base Height 0.551 in, Base Width 1.496 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 1/4 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 6,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 3 47/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.519 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Radial Ball Bearing, #201KDD (201KDD)
- MAXIM Hyd Cylinder, 4 In Bore, 24 In Stroke (218-305)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-10-13)
- ZORO SELECT Gas Hose, 1 IDx1.40 In ODx10 Ft, 1 In NPT (1ZLK3)
- NTN Pillow Block Bearing, Ball, 1-3/4" Bore (UCPX-1.3/4M)
- NTN Pillow Block Bearing, Ball, 1-5/8" Bore (UCP-1.5/8M)
- NTN Pillow Block Bearing, Ball, 1" Bore (ZUCPPL205-16)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UELP-1.1/2M)
- NTN Pillow Block Bearing, Ball, 5/8" Bore (UCPL-5/8M)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCP-1.11/16M)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (SAK 1)
- Ntn Pillow Block Bearings