Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 3/4" Bore
Mfr # UCPL-3/4M
Zoro # G2405995
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCPL-3/4M
- Zoro # G2405995
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 3/4 in |
Dimension S | 1/2 in |
Overall Length | 5 in |
Dimension A | 1 1/2 in |
Dimension H | 1 1/4 in |
Overall Height | 2.531 in |
Dimension H2 | 2 17/32 in |
Overall Width | 1.5 in |
Dimension D | 3/4 in |
Dimension B | 1 7/32 in |
Dimension J | 3 25/32 in |
Dimension H1 | 9/16 in |
Dimension L | 5 in |
Dimension N | 7/16 in |
Bolt Size | 3/8 in |
Mount Hole Center-to-Center Length | 3 49/64 in |
Base Width | 1.5 in |
Inner Ring Width | 1.22 in |
Mount Hole Size | 0.437 in x 0.78 in |
Mounting Bolt Size | M10 |
Bore Diameter | 3/4 in |
Base Height | 0.563 in |
Center Height | 1 1/4 in |
Description
Pillow Block Bearing, Base Height 0.563 in, Base Width 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 1/4 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 6,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 3 49/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.531 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-1002-16FP)
- BESTORQ Aftermarket Husqvarna YTH22V46 (917.289630) (Drive) Riding Lawn Mower Replacement Belt, A90LG (A90LG)
- ENERPAC HC9250C, 50 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC9250C)
- BESTORQ Banded Cogged Belt, 94 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX91)
- NTN Pillow Block Bearing, Ball, 1-3/8" Bore (UCP-1.3/8M)
- NTN Pillow Block Bearing, Ball, 1" Bore (UELPL-1M)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UELP-1.11/16M)
- NTN Pillow Block Bearing, Ball, 2-15/16" Bore (UCPX-2.15/16M)
- NTN Pillow Block Bearing, Ball, 2" Bore (UCPL-2M)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UCP-1.15/16M)
- DODGE P2B-DLAH-115, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.9375" Bore Dia. (128446)
- Ntn Pillow Block & Flange Bearings