Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 3/4" Bore
Mfr # UCP-3/4MFG1
Zoro # G5132337
product price: $80.75
/ea
Free Shipping & Returns
$80.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCP-3/4MFG1
- Zoro # G5132337
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 3/4 in |
Bolt Size | 3/8 in |
Overall Length | 5 in |
Overall Height | 2.559 in |
Overall Width | 5 in |
Base Height | 0.551 in |
Inner Ring Width | 1.22 in |
Mount Hole Center-to-Center Length | 3 49/64 in |
Center Height | 1 19/64 in |
Base Width | 1.496 in |
Mount Hole Size | 0.437 in x 0.78 in |
Mounting Bolt Size | M10 |
Bore Diameter | 3/4 in |
Description
Pillow Block Bearing, Base Height 0.551 in, Base Width 1.496 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 19/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 6,660 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 3 49/64 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Variable Freq Drive, 1HP, 120/208-240V (13E632)
- COXREELS Bronze Locking Mechanism Kit., 725-BR (725-BR)
- TSUBAKI Chain Link, Double Strand, #40-2, Pk5 (40-2 CONNECTING LINK)
- WORLD WIDE FITTINGS Bonded Seal British (9900X20)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCPX08-108D1)
- NTN Pillow Block Bearing, Ball, 1" Bore (UCP-1M)
- NTN Pillow Block Bearing, Ball, 5/8" Bore (UELPL-5/8M)
- NTN Pillow Block Bearing, Ball, 1" Bore (UCP205-100D1)
- NTN Pillow Block Bearing, Ball, 1" Bore (ZUCPPL205-16)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (SUCP207-23)
- FAFNIR Bearing Equipment Or Accessory, Pillowblock Accessory (S1010K 5/8)
- Ntn Pillow Block Bearings