Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 3/4" Bore
Mfr # UCP-3/4M
Zoro # G1318782
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # UCP-3/4M
- Zoro # G1318782
- UPC # 454735922241
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 3/4 in |
Dimension H | 1 5/16 in |
Bolt Size | 3/8 in |
Dimension B | 1 7/32 in |
Overall Height | 2.563 in |
Overall Length | 5 in |
Dimension L | 5 in |
Overall Width | 1.5 in |
Dimension S | 1/2 in |
Dimension A | 1 1/2 in |
Dimension H2 | 2 9/16 in |
Dimension H1 | 9/16 in |
Dimension D | 3/4 in |
Dimension N | 7/16 in |
Dimension J | 3 25/32 in |
Mount Hole Center-to-Center Length | 3 49/64 in |
Mount Hole Size | 0.437 in x 0.78 in |
Center Height | 1 19/64 in |
Bore Diameter | 3/4 in |
Base Height | 0.563 in |
Inner Ring Width | 1.22 in |
Mounting Bolt Size | M10 |
Base Width | 1.5 in |
Description
Pillow Block Bearing, Base Height 0.563 in, Base Width 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 19/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 6,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 3 49/64 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Watts by Miniature Relieving Regulator, 1/4 in, 10 SCFM Flow Rate, 2 to 125 psig Pressure (R364-02C)
- GATES XPZ1187 Metric V-Belt, 1187mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1187)
- MARCO Air Hose 3/4" x 50 ft. 200 psi (10AH034AC)
- CONTINENTAL CONTITECH 5VX1800 Cogged V-Belt, 180" Outside Length, 5/8" Top Width, 1 Ribs (5VX1800)
- NTN Pillow Block Bearing, Ball, 1/2" Bore (UCPL-1/2M)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (SUCP206-20)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UCP206-104D1)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCP-1.11/16M)
- NTN Pillow Block Bearing, Ball, 2" Bore (UCP211-200D1)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UCP-1.15/16M)
- DAYTON Pillow Block Bearing, Ball, 1-1/8" Bore (3FCT4)
- Ntn Pillow Block & Flange Bearings