Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 3/4" Bore
Mfr # SUCPPL204-12
Zoro # G3332707
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type PBT
- Bearing Insert Material Stainless Steel
- Bolt Hole Center-to-Center 95 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # SUCPPL204-12
- Zoro # G3332707
- UPC # 341352046132
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 3/4 in |
Dimension W | 2 37/64 in |
Overall Height | 2.546 in |
Dimension A | 5 in |
Overall Length | 5 in |
Dimension G | 9/16 in |
Dimension E Max. | 3 59/64 in |
Dimension N | 35/64 in |
Dimension C | 1 1/2 in |
Bolt Size | M8 |
Dimension E Min. | 3 37/64 in |
Dimension B | 1 7/32 in |
Dimension H | 1 5/16 in |
Dimension S | 7/16 in |
Overall Width | 1.484 in |
Mounting Bolt Size | M8 |
Inner Ring Width | 1.22 in |
Bore Diameter | 3/4 in |
Base Height | 0.559 in |
Center Height | 1 19/64 in |
Mount Hole Center-to-Center Length | 3 47/64 in |
Mount Hole Size | 0.433 in |
Description
Pillow Block Bearing, Base Height 0.559 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 19/64 in, Closure Double Sealed, Housing Material Polymer, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 47/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.546 in, Overall Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Spherical Plain, 2inBore, 1.5in.W, Sealed (GEZ 200ES 2RS)
- KRYTOX Multipurpose Grease, Jar, 0.5kg (GPL-207)
- NORGREN EXCELON 1/4IN 250PSI NPT PNEUMATIC FILTER-REGULATOR (B72G-2AS-980)
- SEALMASTER Pillow Block Bearing, Ball, 1-15/16" Bore (NPL-31)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCP208-108D1)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UCPL-1.1/4SM)
- NTN Mounted Unit Cast Iron (UCP210)
- NTN Pillow Block Bearing, Ball, 5/8" Bore (UCPL-5/8M)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UELPL-1.11/16M)
- NTN Pillow Block Bearing, Ball, 7/8" Bore (UCP-7/8M)
- DODGE 215 Type E-Xtra Pillow Block Roller Bearing Unit, 2-15/16 in Bore (023017)
- Ntn Pillow Block Bearings