Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 3/4" Bore
Mfr # ARP-3/4
Zoro # G2463991
product price: $46.65
/ea
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # ARP-3/4
- Zoro # G2463991
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 3/4 in |
Overall Height | 2.563 in |
Overall Width | 1.5 in |
Overall Length | 5 in |
Bolt Size | 3/8 in |
Base Height | 0.563 in |
Mount Hole Center-to-Center Length | 3 49/64 in |
Mount Hole Size | 0.437 in x 0.78 in |
Bore Diameter | 3/4 in |
Base Width | 1.5 in |
Inner Ring Width | 1.003 in |
Mounting Bolt Size | M10 |
Center Height | 1 19/64 in |
Description
Pillow Block Bearing, Base Height 0.563 in, Base Width 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 19/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 5,000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 3 49/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.563 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6202ZNR, RadialDeep Groove Ball Brg 15 Mm Id X 35 Mm Od X 11 Mm W Double Shielded, NTN 6202ZNR (6202ZNR)
- INA Pillow Block Bearing, Ball, 40mm Bore (RASEY40-XL-N)
- FASCO Motor, 1/25 HP, OEM Replacement Brand: McQuay Replacement For: BA2H015 (D1144)
- ZORO SELECT QD Bushing, Series F, Bore 1-3/4 In (F134)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCP209-111D1)
- NTN Mounted Unit Cast Iron (UCP-208-108)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCP-1.3/16M)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCPX-1.1/2M)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UCPX-1.15/16M)
- NTN Pillow Block Bearing, Ball, 1" Bore (UCPL-1M)
- DODGE Setscrew Ball Bearings, SCH-E Expansion, Normal Duty Pillow Block, P2B-SCH-207-E (126409 2-7/16 SCH PB 2BT EX)
- Ntn Pillow Block & Flange Bearings