Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 30mm Bore
Mfr # UCP-30
Zoro # G5131594
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 30 mm
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # UCP-30
- Zoro # G5131594
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 30 mm |
Overall Width | 47.6 mm |
Overall Height | 83.3 mm |
Bolt Size | 1/2 in |
Overall Length | 165.1 mm |
Mounting Bolt Size | M12 |
Inner Ring Width | 38.1 mm |
Base Width | 47.6 mm |
Mount Hole Size | 14.3 mm x 23.8 mm |
Mount Hole Center-to-Center Length | 117.5 mm |
Bore Diameter | 30 mm |
Center Height | 42.8 mm |
Base Height | 16.7 mm |
Description
Pillow Block Bearing, Base Height 16.7 mm, Base Width 47.6 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height 42.8 mm, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,850 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Mount Hole Center-to-Center Length 117.5 mm, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 83.3 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 30 in Outside Length, 3/8 in Top Width, 3 Ribs (3/3VX300)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (670040032)
- DODGE 2517 X 2-1/4-KW Taper Lock Bushing (2517X2-1/4 KWY 1/2X1/4)
- COOLPAK Cutting Oil, 5 gal. Sz, Liquid, Pail Style (CPS5406/5)
- NTN Pillow Block Bearing, Ball, 1" Bore (ZUCPPL205-16)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCP208-108D1)
- NTN Pillow Block Bearing, Ball, 1-1/8" Bore (UCP206-102D1)
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UCP-3/4MFG1)
- NTN Pillow Block Bearing, Ball, 1" Bore (UCPL-1M)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UELP-1.3/16M)
- LINKBELT P3U223H 1 7/16 Pillow Block Ball Bearing (P3U223H 1-7/16)
- Ntn Pillow Block Bearings