Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 3" Bore
Mfr # UCPX-3M
Zoro # G1109297
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # UCPX-3M
- Zoro # G1109297
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 3 in |
Dimension J | 9 in |
Overall Width | 3.5 in |
Dimension L | 13 in |
Dimension A | 3 1/2 in |
Dimension D | 3 in |
Dimension B | 3 1/4 in |
Overall Height | 7 in |
Bolt Size | 3/4 in |
Dimension H2 | 7 in |
Dimension H | 3 1/2 in |
Dimension H1 | 1 1/4 in |
Overall Length | 13 in |
Dimension N | 15/16 in |
Dimension S | 1 5/16 in |
Base Height | 1.252 in |
Inner Ring Width | 3.252 in |
Mount Hole Size | 0.937 in x 2 in |
Mount Hole Center-to-Center Length | 9 in |
Bore Diameter | 3 in |
Center Height | 3 31/64 in |
Base Width | 3.5 in |
Mounting Bolt Size | 3/4 in |
Description
Pillow Block Bearing, Base Height 1.252 in, Base Width 3.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3 in, Bore Type Cylindrical, Center Height 3 31/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 1,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 9 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QBMF-10-32-UNF-1/4-U (QBMF-10-32-UNF-1/4-U)
- WEG 00156OS3EJP56J-S, 1.5 HP, 3600 RPM, ODP, 56J FRAME, 208-230/460 VOLTS (00156OS3EJP56J-S)
- ZORO SELECT Hose Clamp, Nylon, Max 0.875 In, PK10 (22HC0813B)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (VEM3554T)
- NTN Pillow Block Bearing, Ball, 2-15/16" Bore (UCPX-2.15/16M)
- NTN Pillow Block Bearing, Ball, 2-11/16" Bore (UCPX-2.11/16M)
- NTN Pillow Block Bearing, Ball, 5/8" Bore (UELPL-5/8M)
- NTN Pillow Block Bearing, Ball, 1" Bore (SUCPPL205-16)
- NTN Pillow Block Bearing, 1" Bore, SS/SS (SUCP205-16CCFG1)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UCP210-115D1)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, S-2119-M19 (S-2119-M19)
- Ntn Pillow Block Bearings