Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 3" Bore
Mfr # UCP-3M
Zoro # G3345011
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCP-3M
- Zoro # G3345011
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 3 in |
Dimension E | 3 in |
Overall Length | 10.811 in |
Overall Height | 6.405 in |
Dimension S | 1 5/16 in |
Dimension N | 7/8 in |
Dimension D | 3 in |
Dimension H | 3 1/4 in |
Dimension H2 | 6 13/32 in |
Dimension H1 | 13/32 in |
Bolt Size | 3/4 in |
Overall Width | 2.906 in |
Dimension B | 3 1/16 in |
Dimension A | 2 29/32 in |
Dimension J | 8 1/2 in |
Dimension L | 10 13/16 in |
Bore Diameter | 3 in |
Mount Hole Size | 0.874 in x 1.252 in |
Inner Ring Width | 3.063 in |
Mounting Bolt Size | 3/4 in |
Base Width | 2.905 in |
Center Height | 3 1/4 in |
Mount Hole Center-to-Center Length | 8.5 in |
Base Height | 1.094 in |
Description
Pillow Block Bearing, Base Height 1.094 in, Base Width 2.905 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3 in, Bore Type Cylindrical, Center Height 3 1/4 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 8.5 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Kit, Auto Drain, Speedaire Intermediate (4ZK19)
- BAND-IT Preformed Clamp, Center-Punch, Steel (CP3299)
- TRITAN Needle Brg, Drawn Cup, Bore 0.313 In (B56 OH)
- TOTALTURF Steel Quick Connect Air Plug, 0.25 in. x 0.25 in. Female NPT (TO1677592)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCPX-1.3/16M)
- NTN Pillow Block Bearing, Ball, 1" Bore (SUCP205-16)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UCPX10-115D1)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCP-1.7/16M)
- NTN Pillow Block Bearing, 1" Bore, SS/SS (SUCP205-16CCFG1)
- NTN Pillow Block Bearing, Ball, 2-11/16" Bore (UCPX-2.11/16M)
- PEER Pillow Block Standard Height Cast Iron With Set Screw Locking (UCP205-16)
- Ntn Pillow Block & Flange Bearings