Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 3-7/16" Bore
Mfr # UCPX-3.7/16M
Zoro # G1538424
original price:
$665.99
21% off
new price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 10 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCPX-3.7/16M
- Zoro # G1538424
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 3 7/16 in |
Overall Width | 4.374 in |
Dimension H1 | 1 5/16 in |
Dimension L | 14 in |
Dimension J | 10 31/32 in |
Dimension A | 4 3/8 in |
Bolt Size | 3/4 in |
Overall Height | 8 in |
Dimension D | 3 7/16 in |
Overall Length | 14 in |
Dimension H | 4 in |
Dimension H2 | 8 in |
Dimension S | 1 11/16 in |
Dimension B | 4 3/32 in |
Dimension N | 15/16 in |
Center Height | 3 63/64 in |
Mounting Bolt Size | 3/4 in |
Base Width | 4.374 in |
Bore Diameter | 3 7/16 in |
Mount Hole Center-to-Center Length | 10 61/64 in |
Mount Hole Size | 0.937 in x 2 in |
Inner Ring Width | 4.094 in |
Base Height | 1.311 in |
Description
Pillow Block Bearing, Base Height 1.311 in, Base Width 4.374 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3 7/16 in, Bore Type Cylindrical, Center Height 3 63/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 1,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 10 61/64 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Jaw Coupling Hub, SS100, Stnls Stl, 3/4" (SS10034)
- CARLISLE Belt, A50 (A50)
- KINGFISHER Grease Fitting, Str, 1/4-18, PK10 (2PA89)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC10191, Return Line, 25 micron, Outside-In (MF0062315)
- NTN Pillow Block Bearing, Ball, 1-3/8" Bore (UCP207-106D1)
- NTN Mounted Unit Cast Iron (UCP204-20)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UELPL-1.7/16M)
- NTN Pillow Block Bearing, Ball, 1" Bore (ZUCPPL205-16)
- NTN Pillow Block Bearing, Ball, 7/8" Bore (UCP205-014D1)
- NTN Pillow Block Bearing, Ball, 2-15/16" Bore (UCPL-2.15/16M)
- DODGE S-2000 Series Double Row Spherical Roller Bearing, Pillow Block, 2-Bolt Base, P2B-S2-108L (042740 S2000NE2BLTPB)
- Ntn Pillow Block & Flange Bearings