Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 25mm Bore
Mfr # UCP-25
Zoro # G5132285
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 25 mm
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # UCP-25
- Zoro # G5132285
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 25 mm |
Bolt Size | 3/8 in |
Overall Height | 70.6 mm |
Overall Width | 38.1 mm |
Overall Length | 139.7 mm |
Mount Hole Center-to-Center Length | 104.8 mm |
Mounting Bolt Size | M10 |
Center Height | 36.5 mm |
Bore Diameter | 25 mm |
Mount Hole Size | 11.1 mm x 20.6 mm |
Base Height | 15.1 mm |
Inner Ring Width | 34.1 mm |
Base Width | 38.1 mm |
Description
Pillow Block Bearing, Base Height 15.1 mm, Base Width 38.1 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height 36.5 mm, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 5,900 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Mount Hole Center-to-Center Length 104.8 mm, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 70.6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSCC-137-137-KW One-Piece Clamping Coupling with Keyway (GSCC-137-137-KW)
- SPEEDAIRE Roller Guide, Top, 4-way, 13 13/16 in (A109-4050)
- TSUBAKI Sprocket , 40 Chain Size, 20 # of Teeth (40SH20)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 8.25 inch OD (2AK84H)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCP206-103D1)
- NTN Pillow Block Bearing, Ball, 5/8" Bore (UELPL-5/8M)
- NTN Mounted Unit Cast Iron (UCP207-22 1-3/8)
- NTN Pillow Block Bearing, Ball, 1-3/8" Bore (UCP-1.3/8M)
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UELPL-3/4M)
- NTN Pillow Block Bearing, Ball, 1/2" Bore (UCPL-1/2M)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCPX-1.11/16M)
- Ntn Pillow Block & Flange Bearings