Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 2" Bore
Mfr # UELPL211-200D1W3
Zoro # G2054692
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 6 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UELPL211-200D1W3
- Zoro # G2054692
- UPC # 454735950589
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 in |
Bolt Size | 5/8 in |
Overall Length | 8.622 in |
Overall Width | 2.375 in |
Overall Height | 4.881 in |
Dimension H | 2 7/16 in |
Dimension S | 1 7/64 in |
Dimension E | 1 43/64 in |
Dimension L | 8 5/8 in |
Dimension N | 25/32 in |
Dimension H2 | 4 7/8 in |
Dimension A | 2 3/8 in |
Dimension J | 6 23/32 in |
Dimension H1 | 29/32 in |
Center Height | 2 27/64 in |
Bore Diameter | 2 in |
Base Width | 2.362 in |
Mount Hole Center-to-Center Length | 6 23/32 in |
Mount Hole Size | 0.787 in x 0.906 in |
Base Height | 0.905 in |
Mounting Bolt Size | 5/8 in |
Description
Pillow Block Bearing, Base Height 0.905 in, Base Width 2.362 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2 27/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 6 23/32 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.881 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Syn-H1-220, 5 Gal Pail, H-1/Food Grade, Polyalkylene Glycol Chain Fluid, Iso-220 (L0779-060)
- ZORO SELECT QD Bushing, Series SK, Bore 42mm (SK42MM)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, 60 Series (H2-62)
- SEALFAST 2-1/2" Round Hole Suction Hose Strainer (RH30B)
- NTN Pillow Block Bearing, Ball, 30mm Bore (UCP-30)
- NTN Mounted Unit Cast Iron (UCP204-20)
- NTN Pillow Block Bearing, Ball, 1-1/8" Bore (UCP206-102D1)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCP1.7/16MFG1)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UELPL-1.11/16M)
- NTN Pillow Block Bearing, Ball, 2-1/2" Bore (UCPX-2.1/2M)
- CLESCO PBSS-UH-075 UHMW-PE Bearing, Pressed Stainless Steel Housing, Self-Aligning (PBSS-UH-075)
- Ntn Pillow Block & Flange Bearings