Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 2" Bore
Mfr # UCPL-2M
Zoro # G0881851
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 6 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCPL-2M
- Zoro # G0881851
- UPC # 454735922326
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 in |
Overall Height | 4.874 in |
Dimension A | 2 3/8 in |
Overall Width | 2.375 in |
Dimension J | 6 15/16 in |
Dimension N | 23/32 in |
Dimension L | 8 5/8 in |
Dimension D | 2 in |
Bolt Size | 5/8 in |
Dimension S | 7/8 in |
Overall Length | 8.626 in |
Dimension H | 2 7/16 in |
Dimension H1 | 29/32 in |
Dimension B | 2 3/16 in |
Dimension E | 1 37/64 in |
Dimension H2 | 4 7/8 in |
Bore Diameter | 2 in |
Base Height | 0.905 in |
Mount Hole Center-to-Center Length | 6 59/64 in |
Inner Ring Width | 2.189 in |
Base Width | 2.374 in |
Mount Hole Size | 0.72 in x 1.157 in |
Mounting Bolt Size | 5/8 in |
Center Height | 2 27/64 in |
Description
Pillow Block Bearing, Base Height 0.905 in, Base Width 2.374 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2 27/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 6 59/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.874 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6207X40MM 2RS)
- DAYTON Gearmotor, 2.6rpm, 90vdc (6Z910)
- FESTO Flat Cylinder EZH-5/20-25-B (EZH-5/20-25-B)
- PREVOST Food Grade Hose Reel, 5/8" Hose Dia., 33 ft. Length, 145 psi (DMO 1610LS)
- NTN Pillow Block Bearing, Ball, 2" Bore (UELPL211-200D1W3)
- NTN Pillow Block Bearing, Ball, 7/8" Bore (UCP205-014D1)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (SUCP206-20)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UELPL-2.3/16M)
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UCP204-012D1)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UCP210-115D1)
- BAILEY HYDRAULICS Bearing Pillow Block Ucp 209-28: 1 3/4", 1/2" Bolt Size, 151162 (151162)
- Ntn Pillow Block Bearings