Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 2" Bore
Mfr # UCP211-200D1
Zoro # G3481396
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 6 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # UCP211-200D1
- Zoro # G3481396
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 in |
Bolt Size | 5/8 in |
Dimension H1 | 29/32 in |
Dimension E | 2 25/64 in |
Dimension A | 2 3/8 in |
Dimension H2 | 4 31/32 in |
Dimension N | 25/32 in |
Dimension B | 2 3/16 in |
Dimension S | 7/8 in |
Overall Height | 4.96 in |
Overall Length | 8.622 in |
Dimension H | 2 1/2 in |
Dimension J | 6 23/32 in |
Overall Width | 2.375 in |
Dimension L | 8 5/8 in |
Mounting Bolt Size | 5/8 in |
Center Height | 2.5 in |
Bore Diameter | 2 in |
Base Height | 0.905 in |
Mount Hole Center-to-Center Length | 6 23/32 in |
Mount Hole Size | 0.787 in x 0.906 in |
Inner Ring Width | 2.189 in |
Base Width | 2.362 in |
Description
Pillow Block Bearing, Base Height 0.905 in, Base Width 2.362 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2.5 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 6 23/32 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.96 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Replacement Cartridge for PA-1/PAC-10 (PRC-30)
- WILKERSON Metal Bowl, Guageandauto Float Drain (GRP-96-645)
- FESTO On-Off Valve HE-D-MIDI (HE-D-MIDI)
- GATES Polyflex Belts, 5M365 (5M365)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UCP211-203D1)
- NTN Pillow Block Bearing, Ball, 1" Bore (ARP-1)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (SUCP207-23)
- NTN Pillow Block Bearing, Ball, 1-1/8" Bore (UCP-1.1/8M)
- NTN Pillow Block Bearing, Ball, 2-3/8" Bore (UCP-2.3/8M)
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UELP-3/4M)
- DODGE Type S2000 Pillow Block Roller Bearing Unit, 2-7/16 in Bore, 6.94 to 7.31 in L Bolt Center-to-Center (070305)
- Ntn Pillow Block & Flange Bearings