Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 2" Bore
Mfr # UCP-2SM
Zoro # G0666127
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 6 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # UCP-2SM
- Zoro # G0666127
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 in |
Dimension L | 8 1/8 in |
Dimension H | 2 1/4 in |
Overall Height | 4.5 in |
Dimension H2 | 4 1/2 in |
Dimension B | 2 1/32 in |
Overall Width | 2.375 in |
Overall Length | 8.126 in |
Bolt Size | 5/8 in |
Dimension A | 2 3/8 in |
Dimension J | 6 7/32 in |
Dimension H1 | 13/16 in |
Dimension E | 3 3/8 in |
Dimension N | 11/16 in |
Dimension D | 2 in |
Dimension S | 3/4 in |
Base Height | 0.811 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Center-to-Center Length | 6 7/32 in |
Center Height | 2 1/4 in |
Bore Diameter | 2 in |
Mount Hole Size | 0.699 in x 0.937 in |
Inner Ring Width | 2.031 in |
Base Width | 2.374 in |
Description
Pillow Block Bearing, Base Height 0.811 in, Base Width 2.374 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2 1/4 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,050 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 6 7/32 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON Hydraulic Hose, 3/8in.IDx25 ft., 400 psi (H00906-25R)
- MILLENNIUM FILTER ZX-43-1105 direct interchange for COMPAIR-43-1105 (ZX-43-1105)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Blue (TU0425BU2-20)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST17ZZR (NAST17ZZR)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UCP-1.15/16M)
- NTN Pillow Block Bearing, Ball, 1-7/8" Bore (UCP-1.7/8M)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCPX-1.7/16M)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UCPX10-115D1)
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UCP-3/4M)
- NTN Pillow Block Bearing, Ball, 5/8" Bore (UCP202-010D1)
- TRITAN Pillow Block Unit, Wide Inner Ring Insert, Set Scrw, Triple Lip Seals, 2-in. Bore, 2.5 Bore Center H (UCP211-32R3)
- Ntn Pillow Block Bearings