Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 2" Bore
Mfr # UCP-2M
Zoro # G0386766
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 6 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCP-2M
- Zoro # G0386766
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 in |
Bolt Size | 5/8 in |
Dimension B | 2 3/16 in |
Dimension H2 | 4 31/32 in |
Dimension S | 7/8 in |
Dimension A | 2 3/8 in |
Dimension L | 8 5/8 in |
Dimension H | 2 1/2 in |
Dimension E | 1 43/64 in |
Overall Length | 8.625 in |
Overall Height | 4.968 in |
Dimension J | 6 15/16 in |
Dimension D | 2 in |
Dimension N | 23/32 in |
Overall Width | 2.375 in |
Dimension H1 | 29/32 in |
Bore Diameter | 2 in |
Mount Hole Size | 0.7188 in x 1.1563 in |
Base Height | 0.906 in |
Base Width | 2.375 in |
Mounting Bolt Size | 5/8 in |
Center Height | 2.5 in |
Inner Ring Width | 2.189 in |
Mount Hole Center-to-Center Length | 6 15/16 in |
Description
Pillow Block Bearing, Base Height 0.906 in, Base Width 2.375 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2.5 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 6 15/16 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 1 Rod Gland Kits (RG2AHL0101)
- CHICAGO PNEUMATIC Hose Adapter (8940159844)
- BRENNAN INDUSTRIES 02MP-04FP Straight Expander, 3PK (5405-02-04)
- NTN NTN 8507, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 21 Mm W Single Sealed (8507)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UCP-2.3/16M)
- NTN Pillow Block Bearing, Ball, 2-11/16" Bore (UCPX-2.11/16M)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCP-2.7/16MFG1)
- NTN Mounted Unit Cast Iron (UCP209-111)
- NTN Pillow Block Bearing, Ball, 5/8" Bore (ARP-5/8)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UELP-1.11/16M)
- TRITAN Pillow Block Bearing, Ball, 2-3/8" Bore (UCP212-38)
- Ntn Pillow Block & Flange Bearings