Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 2-7/16" Bore
Mfr # UELPL212-207D1W3
Zoro # G2476826
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 7/16 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # UELPL212-207D1W3
- Zoro # G2476826
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 7/16 in |
Overall Width | 2.75 in |
Dimension E | 1 23/32 in |
Overall Height | 5.354 in |
Dimension H | 2 11/16 in |
Dimension H1 | 31/32 in |
Dimension N | 25/32 in |
Bolt Size | 5/8 in |
Overall Length | 9.488 in |
Dimension H2 | 5 11/32 in |
Dimension A | 2 3/4 in |
Dimension L | 9 1/2 in |
Dimension S | 1 7/32 in |
Dimension J | 7 1/4 in |
Mount Hole Size | 0.787 in x 0.906 in |
Base Width | 2.755 in |
Bore Diameter | 2 7/16 in |
Mount Hole Center-to-Center Length | 7 15/64 in |
Base Height | 0.984 in |
Center Height | 2 11/16 in |
Mounting Bolt Size | 5/8 in |
Description
Pillow Block Bearing, Base Height 0.984 in, Base Width 2.755 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Center Height 2 11/16 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 7 15/64 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (16Z-616)
- AIGNEP USA 1/4" Push-to-Connect Nickel Brass Inline Filter (82670VM-04)
- INGERSOLL-RAND Motor, 1-Phase, 208-230V, Ingersoll Rand (47733923001)
- BOWER Tapered Roller Bearing Cup - Single Cup; 4.7244 In Od X 0.923 In W; Case Carburized Steel (472A)
- NTN Pillow Block Bearing, Ball, 1" Bore (SUCP205-16)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (SUCP207-23)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCPX08-108D1)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UELP-2.3/16M)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCP-1.3/16M)
- NTN Pillow Block Bearing, Ball, 2-15/16" Bore (UCPX-2.15/16M)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew (VPS328)
- Ntn Pillow Block & Flange Bearings