Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 2-7/16" Bore
Mfr # UELPL-2.7/16M
Zoro # G0756682
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 7 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # UELPL-2.7/16M
- Zoro # G0756682
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 7/16 in |
Bolt Size | 5/8 in |
Dimension H1 | 31/32 in |
Dimension D | 2 7/16 in |
Dimension B | 3 1/16 in |
Dimension S | 1 7/32 in |
Dimension A | 2 3/4 in |
Dimension J | 7 13/32 in |
Overall Height | 5.342 in |
Dimension H2 | 5 11/32 in |
Overall Width | 2.752 in |
Overall Length | 9.5 in |
Dimension H | 2 11/16 in |
Dimension N | 11/16 in |
Dimension L | 9 1/2 in |
Dimension E | 2 3/32 in |
Base Width | 2.752 in |
Mount Hole Size | 0.699 in x 1.157 in |
Mount Hole Center-to-Center Length | 7 25/64 in |
Mounting Bolt Size | 5/8 in |
Bore Diameter | 2 7/16 in |
Center Height | 2 11/16 in |
Base Height | 0.968 in |
Description
Pillow Block Bearing, Base Height 0.968 in, Base Width 2.752 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Center Height 2 11/16 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 7 25/64 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTAR Engine Mount, EM-2228 (EM-2228)
- SOLBERG T-Style Inlet Vacuum Filter, 1-1/2 In (CT-897-150C)
- TSUBAKI Sprocket, 5/8" Bore Dia., 8 Teeth (2052B8)
- TRITAN Thrust Washer, dia. 0.375in, 0.03in. Thick (TRA613)
- NTN Pillow Block Bearing, Ball, 1" Bore (UCPX-1M)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UELPL207-107D1W3)
- NTN Pillow Block Bearing, Ball, 15/16" Bore (UCP-15/16M)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UELP-1.15/16M)
- NTN Pillow Block Bearing, Ball, 1" Bore (SUCP205-16)
- NTN Pillow Block Bearing, Ball, 1-3/4" Bore (UCPX-1.3/4M)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, EMP-35 (EMP-35)
- Ntn Pillow Block & Flange Bearings