Shop All Pillow Block Bearings
Ntn
Pillow Block Bearing, Ball, 2-7/16" Bore
Mfr # UCPX12-207D1
Zoro # G1060403
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 7/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCPX12-207D1
- Zoro # G1060403
- Country of Origin Japan
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 7/16 in |
Bolt Size | 3/4 in |
Overall Width | 3.281 in |
Dimension H1 | 1 5/16 in |
Dimension S | 1 in |
Dimension A | 3 9/32 in |
Overall Height | 5.944 in |
Dimension L | 11 1/4 in |
Dimension E | 2 3/32 in |
Dimension H2 | 5 15/16 in |
Overall Length | 11.259 in |
Dimension H | 3 in |
Dimension N | 31/32 in |
Dimension J | 8 in |
Dimension B | 2 9/16 in |
Base Width | 3.267 in |
Bore Diameter | 2 7/16 in |
Inner Ring Width | 2.563 in |
Center Height | 2 63/64 in |
Mount Hole Center-to-Center Length | 7 63/64 in |
Mount Hole Size | 0.984 in x 1.102 in |
Base Height | 1.299 in |
Mounting Bolt Size | 3/4 in |
Description
Pillow Block Bearing, Base Height 1.299 in, Base Width 3.267 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Center Height 2 63/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 7 63/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 5.944 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Colorflow Flow Control Valve, Steel, 1/4-18, 5 GPM (F400S)
- DURA-SYNC TORQUE Timing Belt, 8M, 20 x 1208mm PL, T151 (1208-8M-20)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F713-40-B5-G)
- LUBRIPLATE Motor Assembly Grease PK12 (L0034-004)
- NTN Pillow Block Bearing, Ball, 1" Bore (UELP-1M)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCP-1.11/16M)
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UELP-3/4M)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (SUCP206-20)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UCP-2.3/16M)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCPL-1.11/16M)
- TRITAN Pillow Block Bearing, Ball, 2-11/16" Bore (UCP214-43)
- Ntn Pillow Block Bearings